Grade 1 Entrance/Office Cylindrical Lock, B Lever, L Rose, Conventional Cylinder, Satin Brass Finis

  • Mfr # 10XG05 LB 04

  • Zoro # G216469148


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Satin Brass
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10XG05 LB 04
Zoro #
G216469148
UPC #
197163365906
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Height
4-1/4 in
Length
8-1/4 in
Width
7.13 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Material
Brass
Series
Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.