Sargent

Grade 1 Passage Cylindrical Lock, B Lever, Non-Keyed, Bright Chrome Finish, Not Handed


product price: $395.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With 10-Line Bored Lever Locks
  • Lockset Grade Grade 1
  • Required Door Thickness 1-3/4 in to 2 in
  • Finish Bright Chrome
  • Length 8.25 in
See all product information

Product Information

Dimensions

Length 8.25 in
Width 7.125 in
Depth 4.25 in

Details

For Use With 10-Line Bored Lever Locks
Lockset Grade Grade 1
Required Door Thickness 1-3/4 in to 2 in
Finish Bright Chrome
Item Cylindrical Lock
Cylinder Core Type Non-Keyed
Door Handing Not Handed
Features 15-Passage Lock
Material Metal
Net Weight 4 lb
Fire Rated 3 Hours {A}

Description

Grade 1 Passage Cylindrical Lock, B Lever, Non-Keyed, Bright Chrome Finish, Not Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.