Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 32 in. Device, Exit Only, Cylinder Dogging, Cylinder Incl

  • Mfr # 16-8810E 32D

  • Zoro # G014532273


product price: $1,788.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Depth
6
Length (In.)
38
Width
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-8810E 32D
Zoro #
G014532273
UPC #
-
Country of Origin
United States

Dimensions

Depth
6
Length (In.)
38
Width
7.5

Details

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
series
8800 Series Rim Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.