Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Nightlatch Function, Hex Key Dogging, Black

  • Mfr # 8804F BSP

  • Zoro # G516468476


product price: $1,777.99
/ea
Free Shipping & Returns

Key Features

Door Width
33 to 36
For Door Thickness
1-3/4 to 2-1/4
Fire Rating - Door Hardware
No
Fire Rated
No
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8804F BSP
Zoro #
G516468476
UPC #
197163370887
Country of Origin
United States

Dimensions

Door Width
33 to 36
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-3/4 in
Length (In.)
36 in
Depth
3 in

Details

Fire Rating - Door Hardware
No
Fire Rated
No
Door Handing
Non-Handed
Series
8800
Exit Device Type
Rim
Grade
Grade 1
Item
Rim Exit Devices
Type
Rim
Finish
Black Suede Powder Coat
Material
VARIES
Color
Black Suede Powder Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.