Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48 in. Fire-Rated Device, Night Latch Function, L Lever w
- Mfr # 12-8804G ETL RHR 32D
- Zoro # G614532512
product price:Â
$
2,532.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Depth
6
Length (In.)
51 in
Width
7.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-8804G ETL RHR 32D
- Zoro #
- G614532512
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- 8800 Series Rim Exit Devices
Dimensions
- Depth
- 6
- Length (In.)
- 51 in
- Width
- 7.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.