Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Device, Nightlatch Function, Request to Exit Switch,

  • Mfr # 55-8804G 32D

  • Zoro # G716468757


product price: $2,047.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 to 2-1/4
Depth
3 in
Color
Satin Stainless Steel
Grade
Grade 1
Fire Rating - Door Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-8804G 32D
Zoro #
G716468757
UPC #
197163368907
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Depth
3 in
Door Width
43 to 48
Fits Stile Width
4-3/4 in
Length (In.)
48 in

Details

Color
Satin Stainless Steel
Grade
Grade 1
Fire Rating - Door Hardware
No
Type
Rim
Finish
Satin Stainless Steel
Door Handing
Non-Handed
Material
VARIES
Exit Device Type
Rim
Item
Rim Exit Devices
Fire Rated
No
Series
8800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.