Grade 1 Room Door Mortise Lock, J - Lever, LN - Rose, Field Reversible, Conventional Cylinder, ASA

  • Mfr # 8224 LNJ 26D

  • Zoro # G716475618


product price:  $993.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
LA
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8224 LNJ 26D
Zoro #
G716475618
UPC #
197163154906
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Length
9-1/4 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
LA
Backset
2-3/4 in
Material
VARIES
Series
8200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.