Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36-in Fire-Rated Device, 120-in Door H

  • Mfr # 12-NB8713F LHR 32D

  • Zoro # G509949777


product price:  $2,457.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Left Hand Reverse
Finish
Satin Stainless
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-NB8713F LHR 32D
Zoro #
G509949777
UPC #
197163168064
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Depth
6 in
Length (In.)
38 in

Details

Door Handing
Left Hand Reverse
Finish
Satin Stainless
Fire Rated
3 Hours {A}
Grade
Grade 1
Item
Surface Vertical Rod Exit Devices
Material
Metal

Description

Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36-in Fire-Rated Device, 120-in Door Height, Classroom Function, Less Bottom Rod, Less Dogging, Satin Stainless Steel Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.