Zoro Homepage

Grade 1 SVR Exit, 36in, Request to Exit Switch, Hex Key Dogging, Satin Stainless Steel, LHR

  • Mfr # 55-8710F LHR 32D

  • Zoro # G216468738


product price: $2,773.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
Type
Surface Vertical Rod
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Fits Stile Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-8710F LHR 32D
Zoro #
G216468738
UPC #
197163368891
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Fits Stile Width
3-1/2 in
Door Width
33 to 36
Depth
3 in

Details

Exit Device Type
Surface Vertical Rod
Type
Surface Vertical Rod
Fire Rated
No
Fire Rating - Door Hardware
No
Grade
Grade 1
Door Handing
Left Hand Reverse
Material
VARIES
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Series
8700
Item
Surface Vertical Rod Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.