Lever Lockset, Mechanical, Passage, Grade 1
Mfr # 8215 LNL 26D
Zoro # G4606585
product price: $643.99
/ea
Free Shipping & Returns
Key Features
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8215 LNL 26D
Zoro #
G4606585
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Description
Lever Lockset, Mortise, Institutional, Health Care, 8200 Series, Right Angle with Rose Style, Satin Chrome Finish, Function Passage, Grade 1, Material Brass, Bronze Stainless Steel and Cold Forged Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, No Deadbolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.