Rim Exit Device, 36in, Fire Rated, Aluminum
Mfr # 12-2828F EN
Zoro # G816469388
product price: $969.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Length (In.)
36 in
Color
Satin Aluminum
Fire Rating - Door Hardware
Variable
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-2828F EN
Zoro #
G816469388
UPC #
197163187133
Country of Origin
United States
Dimensions
Length (In.)
36 in
Details
Exit Device Type
Rim
Color
Satin Aluminum
Fire Rating - Door Hardware
Variable
Door Handing
Non-Handed
Item
Rim Exit Devices
Fire Rated
Variable
Material
VARIES
Finish
Satin Aluminum
Type
Rim
Series
2828
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.