Zoro Homepage

Vertical Rod w/Trim, Grade 1, 80 Series

  • Mfr # 8715F RHR 32D

  • Zoro # G4535912


product price: $2,221.99
/ea
Free Shipping & Returns

Key Features

Series
80
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
33 in to 36 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8715F RHR 32D
Zoro #
G4535912
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
33 in to 36 in
Fits Stile Width
3 1/2 in
Door Height
84 in
Door Width - Minimum
33 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in
Door Height - Maximum
96 in

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Grade 1, Stainless Steel Finish, Door Width 33 in to 36 in, Series 80, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/BHMA A156.41, ANSI/SDI 250.13, California Building Code Chapter 11B Section 11B-309.4, EPD, FEMA P-361 ICC 500, Florida Building Code Approved FL# 2998, ICC A117.1 Compliant, Outside Trim Type Not Included, Lockset Function Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.