Zoro Homepage

Drywall Screw, 1-7/8 in, Flat Head Phillips Drive

  • Mfr # 2433

  • Zoro # G404995428


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drilling Tip
Fastener Length
1-7/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2433
Zoro #
G404995428
UPC #
-
Country of Origin
Unknown

Dimensions

Fastener Length
1-7/8 in

Details

Head Type
Flat
Drive
Phillips
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Drilling

Description

designed to fasten drywall to metal studs. Self-drilling point helps to ease installation. Use to attach drywall to 20 to 12 gauge metal studs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.