DB2, Safety Glasses, Anti-Fog & Anti-Scratch, Mirror Lens, Red Frame

  • Mfr # 540-0403

  • Zoro # G6437061


product price:  $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
DB2
Standards
ANSI Z87.1-2015
Primary Lens Color
Mirror
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540-0403
Zoro #
G6437061
UPC #
781311540439
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Mirror
Frame Color
Red
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
DB2
Standards
ANSI Z87.1-2015
Primary Lens Color
Mirror
Gender
Unisex
Features
99.9% UV Protection; Non-Slip Rubber Nose Piece and Temples; Foam Brow Guard

Description

Safety Glasses,Red, Mirror Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.