
Derma-Max, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Orange
Mfr # 6609-40
Zoro # G112936676
product price:Â $113.99
/pk 500, $0.23/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6609-40
Zoro #
G112936676
UPC #
781311660946
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
8 mil
Length
9-3/4 in
Details
Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Derma-Max
Texture
Textured
Disposable Glove Grade
Exam Grade
Texture Location
Fingers
Description
Derma-Max powder-free nitrile exam grade disposable gloves are 8 mil thick for durability and 12 in length for added protection. Textured fingers allows for a superior grip of pneumatic tools and when handling materials. Non-latex and excellent sensitivity. Ideal for janitorial, marine, plumbing, painting, automotive and chemical resistance. Includes 50 gloves per box.
- 12" length for added protection
- Durable and comfortable
- Non-latex
- Passes ASTM D6978 to handle Fentanyl substances
- Powder-free exam grade nitrile
- Single use only
- Textured fingers for better grip
- Thickness: 8 mil
- Protective single-use examination gloves for emergency medical operations in accordance with NFPA 1999-[2018]
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.