Raven, Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black

  • Mfr # 66518

  • Zoro # G712936687


product price:  $117.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nitrile
Palm Thickness
7 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66518
Zoro #
G712936687
UPC #
781311665187
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
7 mil
Length
9-1/4 in

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Raven

Description

Raven powder-free nitrile exam grade disposable gloves are engineered with superior proprietary materials to deliver high performance and chemical and puncture resistance. Perfect industrial applications, automotive, janitorial, food, and for staining, painting and handling oil-based paints. Compact box size for easy storage.


  • Outstanding strength, wear and dexterity
  • Powder-free exam grade nitrile
  • Single use only
  • Textured for enhanced gripping power
  • Thickness: 7 mil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.