
Thickster, Disposable Gloves, 14 mil Palm, Latex, Powder-Free, M, 50 PK
Mfr # 6602-20
Zoro # G312306255
product price:Â $21.15
/pk 50, $0.42/eaKey Features
Color
Blue
Material
Latex
Palm Thickness
14 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6602-20
Zoro #
G312306255
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
14 mil
Length
12 in
Details
Item
Disposable Gloves
Color
Blue
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Series
Thickster
Texture
Textured
Texture Location
Full
Extended Cuff
Extended Cuff
Description
Powder-free exam grade latexThickness: 14 mil12? length for added protectionBeaded cuff for easy donningTextured for superior gripStrong yet soft and flexible50 gloves per box Powder-free exam grade latexThickness: 14 mil12? length for added protectionBeaded cuff for easy donningTextured for superior gripStrong yet soft and flexible50 gloves per box
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.