
Thickster, Disposable Gloves, 14 mil Palm, Latex, Powder-Free, M, 500 PK, Blue
Mfr # 6602-20
Zoro # G712936663
product price:Â $168.99
/pk 500, $0.34/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Latex
Palm Thickness
14 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6602-20
Zoro #
G712936663
UPC #
781311660229
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
14 mil
Length
12 in
Details
Item
Disposable Gloves
Color
Blue
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Series
Thickster
Texture
Textured
Texture Location
Full
Extended Cuff
Extended Cuff
Description
Thickster powder-free exam grade latex disposable gloves are 14 mil thick for extreme durability and dexterity. Made with a 12 length for added protection. Ideal for janitorial, marine, plumbing, painting, automotive and chemical resistance. Includes 50 gloves per box.
- Powder-free exam grade latex
- Thickness: 14 mil
- 12" length for added protection
- Beaded cuff for easy donning
- Fully textured for superior grip
- Strong yet soft and flexible
- Single use only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.