Shop SATCO
See all product information
Create Account
100 Foot Temporary String Light E26 Plastic Cages Lamps not included
- Mfr # S13094
- Zoro # G223653967
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
CRI
80+
Base Material
Polycarbonate (PC)
Shade / Lens Finish
Gloss
Lamp Included
No
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S13094
- Zoro #
- G223653967
- UPC #
- 45923130946
- Country of Origin
- Cambodia
- CRI
- 80+
- Item
- String Lights
- Base Material
- Polycarbonate (PC)
- Shade / Lens Finish
- Gloss
- Lamp Included
- No
- Housing Color
- Black
- Application
- Lighting
- Location Rating
- Damp
- Voltage
- 120V
- ANSI Base
- E26
- Standards
- cETLus - Certified;Damp;RoHS
- Finish
- Gloss
- Glass Finish
- No Glass
- Lamp Base
- Medium
- Lamp Count
- 10
- Dimmable
- No
- Color
- Yellow
Dimensions
- Cord Length
- 1200 in
- Length
- 4.8 in
- Height
- 8.27 in
- Width
- 4.8 in
Description
The SATCO NUVO S13094 is a 100-foot temporary string light with ten E26 sockets, supporting lamps up to 150W (bulbs not included), and spaced 10 feet apart for balanced area illumination. Durable plastic cages help protect lamps in active job site environments. A rugged 14/2 SJTW cord and integrated carabiner hooks support secure installation and dependable performance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.