Shop SATCO
See all product information
Create Account
50 Foot Temporary String Light E26 Plastic Cages Lamps not included
- Mfr # S13093
- Zoro # G323653959
product price:Â
$
73.59
/ea
Key Features
Location Rating
Damp
Dimmable
No
Color
Yellow
Voltage
120V
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S13093
- Zoro #
- G323653959
- UPC #
- 45923130939
- Country of Origin
- Cambodia
- Location Rating
- Damp
- Dimmable
- No
- Color
- Yellow
- Voltage
- 120V
- Lamp Included
- No
- CRI
- 80+
- Finish
- Gloss
- Shade / Lens Finish
- Gloss
- Base Material
- Polycarbonate (PC)
- Housing Color
- Black
- Standards
- cETLus - Certified;Damp;RoHS
- Lamp Base
- Medium
- Lamp Count
- 5
- Item
- String Lights
- Glass Finish
- No Glass
- ANSI Base
- E26
- Application
- Lighting
Dimensions
- Length
- 4.8 in
- Cord Length
- 600 in
- Width
- 4.8 in
- Height
- 8.27 in
Description
The SATCO NUVO S13093 is a 50-foot temporary string light with five E26 base sockets, supporting lamps up to 150W (bulbs not included), and spaced 10 feet apart for balanced area illumination. Durable plastic cages help protect lamps in active job site environments. A rugged 14/2 SJTW cord and integrated carabiner hooks support secure installation and dependable performance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.