10.5W T8 LED, 48 Inch, 30K/35K/40K/50K/65K CCT, Medium Base, Type B Ballast Bypass, 120-277V, Frost

  • Mfr # S11663

  • Zoro # G913344076


product price:  $11.99
/ea
Sold in multiples of 25 for $299.75

Key Features

Voltage
120V-277V
Watts
10.5W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11663
Zoro #
G913344076
UPC #
045923116636
Country of Origin
China

Dimensions

Length
47.2 in
Bulb Dia.
1 in

Details

Voltage
120V-277V
Watts
10.5W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K/3500K/4000K/5000K/6500K
Dimmable
Dimmable
Lumens
1600L/1650L/1700L/1700L/1650L
Rated Life
50000 hrs
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Standards
cETLus, cRUus, cULus, NSF
Light Color
Soft White to Daylight
Bulb Finish
Frost
Color Rendering Index
83
Bulb Beam Angle
160 Degrees
Indoor/Outdoor Usage
Indoor
Shatter-Resistant
Yes
Fluorescent Equivalent
32W
Color
Frost
Maximum Operating Temperature
45 degrees celsius
Color Selectable
Yes
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's S11663 LED 4-foot, 10.5W Flicker-Free Lamps offer smooth, continuous light with less than 2-percent flicker. Ideal for use in offices, retail applications, and safe for use in commercial kitchens with the PET coated shatterproof tube. Extending the versatility of these lamps, they are 120V-277V range voltage compatible in ballast bypass configurations, and allow for 5-CCT selection at the time of installation to customize light output to the environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.