12 Watt 48-Inch T8 LED G13 Base 5000K CCT Type B Frost Finish 120-277 Volt
- Mfr # S19907MX
- Zoro # G723961104
product price:Â
$
9.75
/ea
Sold in multiples of 25 for
$243.75
Key Features
Lamp Shape
T8
Location Rating
Damp
Lamp Base
Medium Bi Pin
Incandescent Equivalent
25W/28W/30W/32W
CRI
80+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S19907MX
- Zoro #
- G723961104
- UPC #
- 045923414527
- Country of Origin
- Mexico
- Lamp Shape
- T8
- Color Temperature
- 5000 K
- Location Rating
- Damp
- Lamp Base
- Medium Bi Pin
- Incandescent Equivalent
- 25W/28W/30W/32W
- CRI
- 80+
- Beam Spread
- 210°
- Hours Rated
- 50000
- Watts
- 12W
- Finish
- Frost
- Voltage
- 120V to 277V
- Lumens
- 1800L
- Ansi Base
- G13
- Standards
- cUL - Certified;cUL - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;DLC;NSF;IP20
- Lamp Count
- 25
- Dimmable
- Non-Dimmable
- Material
- Glass / Polycarbonate (PC)
- Color
- White
- Operating Temperature
- -4°F to +113°F
- For Use With
- Lighting
- CCT
- 5000K
Dimensions
- Outside Diameter
- 1 in
- Length
- 47.75 in
Description
The SATCO NUVO S19907MX is a TAA compliant 4-foot LED lamp designed to meet the requirements of government-funded projects, including GSA applications and other opportunities where TAA compliance is essential. This 12-watt medium bi-pin lamp delivers a crisp 5000K color temperature and serves as an energy-efficient replacement for traditional T8 and T12 fluorescent lamps. Engineered for ballast bypass installation with single or double-ended wiring configurations, it provides dependable performance, immediate energy savings, and reduced maintenance for schools, healthcare facilities, public buildings, and commercial environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.