Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Watt LED Direct Wire Downlight 6-Inch CCT Selectable Square Remote Driver Black Finish

  • Mfr # S11877R1

  • Zoro # G122576251


product price: $28.95
/ea

Key Features

Dimmable / Non-Dimmable
Dimmable
Style
Utility
For Use With
Lighting
Damp/Wet Rating
Wet
Lens Finish
Frost
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11877R1
Zoro #
G122576251
UPC #
045923411113
Country of Origin
Viet Nam

Dimensions

Length
6.75 in
Height
0.99 in
Width
6.75 in

Details

Dimmable / Non-Dimmable
Dimmable
Style
Utility
For Use With
Lighting
Damp/Wet Rating
Wet
Lens Finish
Frost
Lamp Base
Integrated
Sloped Ceiling Compatible
Yes
Operating Temperature
-20C (-4F) to +45C (+113F)
Shape
Square
Lamp Shape
Integrated LED
Glass Finish
No Glass
CRI
90+
Standards
cETLus - Listed, FCC, Wet, RoHS, NEC, IC, AT
Housing Material
Aluminum
Watts
12W
Application
Lighting
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Black
Lumens
1050L
Lamp Included
Integrated
Voltage
120V
Color
Black

Description

SATCO NUVO's S11877R1 Plus Series LED Slim Fit Downlights offer exceptional performance, and a sleek black 6-inch square trim. ColorQuick Technology allows for the selection from five CCT choices at installation to create the perfect atmosphere for any space. Dimming capabilities, allow for precise lighting control to tailor the ambiance of ant setting. IC rated and airtight rated, with a 90 CRI for superior color rendering, they deliver long-lasting performance with a 50,000 hour lifespan and a 5-year warranty. Designed for ceilings with limited clearance, their slim profile and durable steel construction with acrylic lens ensures both functionality and style. With an NEC-compliant junction box and suitability for closet use, these downlights are a practical and efficient lighting solution.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.