Zoro Homepage

12W LED Downlight, Gimbal 4 in, CCT Select, Square, Remote Driver, Black, 850L 120V

  • Mfr # S11622R1

  • Zoro # G212110082


product price: $38.99
/ea

Key Features

Voltage
120V
Length
4.92 in
Width
4.92 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11622R1
Zoro #
G212110082
UPC #
45923311376
Country of Origin
Viet Nam

Dimensions

Length
4.92 in
Width
4.92 in

Details

Lumens
850
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Housing Material
Aluminum
Shape
Square
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
Watts
12W
Dimmable / Non-Dimmable
Dimmable
Color
Black
Application
Lighting
Style
Utility
Lamp Base
Integrated
Location Rating
Wet
Installation Type
Down
Shade / Lens Finish
Frost
Lamp Shape
Integrated LED

Description

SATCO NUVOs S11622R1 LED Directional Architectural Downlight is made to offer focused illumination. With 360-degree rotation and 30-degree tilt, lighting can be installed to highlight artwork, entryways, or aimed to create the perfect reading nook. Install as a standard downlight to keep a consistent look throughout the space. This 4-inch square black fixture will accentuate any aesthetic from retail to living rooms with crisp, quality lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.