13.5/10/5 Watt LED A19 3 Way Lamp 27K/3K/35K/4K/5K CCT Lumens Medium Double Contact Base 120 Volt
- Mfr # S14396
- Zoro # G623653918
product price:Â
$
7.95
/ea
Key Features
Dimmable
No
Operating Temp. Range
-20C (-4F) to +40C (+104F)
CCT
2700K/3000K/3500K/4000K/5000K
CRI
80+
Outside Dia.
2.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14396
- Zoro #
- G623653918
- UPC #
- 45923143960
- Country of Origin
- China
- Dimmable
- No
- Operating Temp. Range
- -20C (-4F) to +40C (+104F)
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CCT
- 2700K/3000K/3500K/4000K/5000K
- CRI
- 80+
- ANSI Base
- E26d
- Lamp Shape
- A19
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
- Finish
- Frost
- Watts
- 13.5W/10W/5W
- Lamp Base
- Medium Double Contact
- Material
- Plastic
- Voltage
- 120V
- Beam Spread
- 180
- Incandescent Equivalent
- 75W
- Lamp Life (Hours)
- 15000
- Color
- White
- Lumens
- 1100L/800L/450L
- Damp/Wet Rating
- Damp
Dimensions
- Length
- 4.61 in
- Outside Dia.
- 2.32 in
Description
Non-dimmable S14396 A19 general purpose lamps provide dependable, everyday lighting with added flexibility. Featuring 3-way functionality, they allow users to select from three light levels when paired with a compatible 3-way socket, offering convenient control to match any setting. CCT Selectable, these lamps allow for easy selection or change of five color temperatures from 2700K warm white to 4000K natural light Designed for 120V operation with a standard E26 medium base, these lamps are damp location rated for versatile use throughout the home or workplace.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.