13W 4 Ft T5 LED CCT Selectable G5 Base Type B Ballast Bypass Single or Double Ended Wiring 120-277V

  • Mfr # S11652

  • Zoro # G212110099


product price: $16.45
/ea
Sold in multiples of 25 for $411.25

Key Features

Voltage
120V-277V
Watts
13W
Bulb Base Type
Miniature Bi Pin (G5)
Bulb Shape
T5
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11652
Zoro #
G212110099
UPC #
045923116520
Country of Origin
China

Dimensions

Length
45.8 in
Bulb Dia.
0.88 in

Details

Voltage
120V-277V
Watts
13W
Bulb Base Type
Miniature Bi Pin (G5)
Bulb Shape
T5
Bulb Housing
Plastic
Color Temperature
3000K/3500K/4000K/5000K/6500K
Lumens
1700L/1775L/1800L/1850L/1750L
Rated Life
50000
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Indoor/Outdoor Usage
Indoor
Bulb Primary Application
Lighting
Shatter-Resistant
Yes
Color Rendering Index
82
For Enclosed Fixtures
Yes
Bulb Beam Angle
160 Degrees
Wattage Equivalency
28-Watt Fluorescent equivalent
Standards
cULus - Classified, cETLus - Listed, cRUus - Recognized Component, FCC, Damp, RoHS, DLC, NSF, IP20
Bulb Finish
White
For Use With
Indoor Lighting
IP Rating
IP20
Lens Material
Glass
Incandescent Wattage Equivalency
100W
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
UL 1993 Environmental Rating
Damp Rated

Description

The Satco S11562 LED T5 lamp is a durable and functional lighting solution for a variety of applications. Its sleek, white design and shatterproof PET glass construction make it ideal for use in high-traffic areas and damp locations, such as bathrooms and kitchens. The S11562 lamp is also energy-efficient and long-lasting, making it a cost-effective choice for businesses and homeowners alike. The five CCT selections are perfect for general illumination or task lighting. If you are looking for a durable and functional lighting solution, the Satco S11562 LED T5 lamp is a great option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.