
15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver Black
Mfr # S11862
Zoro # G508579593
product price: $41.99
/eaKey Features
Lumens
1280L-1400L
Voltage
120
Height
2.17 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Aluminum and Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11862
Zoro #
G508579593
UPC #
045923118623
Country of Origin
China
Dimensions
Height
2.17 in
Details
Lumens
1280L-1400L
Voltage
120
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Aluminum and Plastic
Temp. Range
-20C (-4F) to +45C (+113F)
Watts
15
Standards
cETLus Listed
Fixture Type
Remote Driver LED Downlight
Dimmable / Non-Dimmable
Yes-Dimmable
Finish
Black
Shape
Round
Description
The black, six-inch round, Satco S11862 gimbaled downlight delivers multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With 360 degree rotation and 0 to 80 degree aiming capability, efficient LED light can be delivered wherever it is needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. This downlight works for both new and existing construction, is damp location rated, and ENERGY STAR certified.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.