Zoro Homepage

150 W G40 Incandescent - Gloss White - 4000 Hours - 1550L - Medium Base - 120V

  • Mfr # S3004

  • Zoro # G0962685


product price: $5.09
/ea
Sold in multiples of 2 for $10.18

Key Features

Voltage
120V
Dimmable
Yes
Max Overall Bulb Length
6.75 in.
Light Bulb Dia.
5 in.
Bulb Finish
Gloss White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3004
Zoro #
G0962685
UPC #
045923030048
Country of Origin
China

Dimensions

Max Overall Bulb Length
6.75 in.
Light Bulb Dia.
5 in.

Details

Item
Bulb,Incandescent,150W,G40,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Finish
Gloss White
Bulb Beam Angle
360
Product Type
Bulb,Incandescent,150W,G40,Medium Base
Bulb Amps
1.250A

Description

Bulb,Incandescent,150W,G40,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.