Zoro Homepage

150/115/80 Watt 30K/40K/50K CCT Field Selectable LED Corncob Mogul Extended Base 120-277

  • Mfr # S23134

  • Zoro # G015718478


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277 V
Watts
150 W / 115 W / 80 W
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Color Temperature
3000K / 4000K / 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23134
Zoro #
G015718478
UPC #
45923231346
Country of Origin
China

Dimensions

Length
8.3 in
Bulb Dia.
4.1 in

Details

Item
HID Replacement
Voltage
120 to 277 V
Watts
150 W / 115 W / 80 W
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Color Temperature
3000K / 4000K / 5000K
Dimmable
Yes
Lumens
24812 L / 19816 L / 14270 L
Rated Life
50000 hrs
Light Color
White
Color Rendering Index
Greater than 80
Standards
cULus - Listed; cULus - Classified; FCC; Damp; RoHS; DLC; IP54
Bulb Beam Angle
280°
Maximum Operating Temperature
122°F
HID Equivalent
450 W
Location Rating
Damp
Application
Lighting
Number of Bulbs
1
Minimum Operating Temperature
-40°F
Material
Aluminum / Polycarbonate
Ansi Base
EX39
Color Temperature Description
Soft White to Natural Light

Description

SATCO NUVO's S23134 Hi-Lumen Hi-Pro lamp delivers over 24,000 lumens, replacing metal halide lamps up to 450W with energy-efficient LED performance. Field-selectable wattage and CCT provide versatility, while the extended mogul EX39 base and enclosed fixture rating suit industrial and commercial spaces like warehouses and gymnasiums. The Type B ballast bypass design allows direct operation on 120-277V systems. A universal operating position, active cooling fan, and 6kV surge protection enhance reliability. With a 50,000-hour lifespan, this lamp ensures long-lasting, high-lumen output.


  • CCT and Wattage Selectable
  • Range Voltage 120V-277V
  • Very High Lumen Output
  • Type B Ballast Bypass
  • Integrated Active Cooling Fan
  • Damp location rated
  • Min Compartment Size 18.50" x 12.60" x 12.60"
  • 6kV Surge Protection
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.