Shop SATCO
See all product information
Create Account
24/16/12 Wattage Selectable 2700K/3000K/3500K/4000K/5000K CCT Commercial LED Downlight 6 in
- Mfr # S13511
- Zoro # G622967023
product price:Â
$
43.95
/ea
Key Features
Voltage
120V to 347V
Height
2.84 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Shade / Lens Finish
Frosted
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S13511
- Zoro #
- G622967023
- UPC #
- 045923135118
- Country of Origin
- Malaysia
- Lumens
- 2000L/1500L/1100L
- Voltage
- 120V to 347V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Shade / Lens Finish
- Frosted
- Housing Material
- Aluminum
- Watts
- 24W/16W/12W
- Lamp Included
- Integrated
- Finish
- Matte White
- Color
- White
- Application
- Lighting
- Standards
- cETLus - Listed;FCC;Wet;RoHS;IP54;IC;AT
- Style
- Utility
- Location Rating
- Wet
- Dimmable / Non-Dimmable
- Dimmable
- Shape
- Round
- Surge Protection
- Built-in surge protection - 2.5KV
- CRI
- 90+
- Bulb Base Type
- Integrated
Dimensions
- Height
- 2.84 in
- Outside Diameter
- 7.36 in
Description
The SATCO NUVO Performer Series LED Recessed Downlight, S13511, delivers dependable, high-quality illumination for commercial environments. This 6-inch round downlight features wattage selectable operation (12W/16W/24W) with lumen outputs up to 2000 lumens and 90 CRI light for accurate color rendering. Delivering up to 83 LPW efficiency, it replaces up to a 100W incandescent fixture. IC rated, airtight, and suitable for wet locations, S13511 is ENERGY STAR and Title 24 compliant. FT6 cabling and a remote driver support flexible commercial installations, while field-installable trim accessories add design versatility. A 50,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.