
16/20/24 Watt LED Remote Driver Downlight 27K/30K/35K/40K/50K CCT Field Selectable Square
Mfr # S11674
Zoro # G916383584
product price: $61.95
/eaKey Features
Width
4.8 in
Housing Material
Aluminum
Voltage
120V-277V
Height
3.62 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11674
Zoro #
G916383584
UPC #
45923116742
Country of Origin
Thailand
Dimensions
Width
4.8 in
Height
3.62 in
Length
4.8 in
Details
Item
Recessed Lighting
Housing Material
Aluminum
Voltage
120V-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90+
Dimmable / Non-Dimmable
Dimmable
Watts
16W/20W/24W
Standards
cETLus - Listed;FCC;NEC;IC;AT
Lumens
1300L/1600L/2000L
Shape
Square
Color
Black
Shade Finish
Clear Prismatic
Location Rating
Wet
Lamp Type
Integrated LED
Sloped Ceiling Compatible
No
Description
SATCO NUVO S11674 LED Architectural Downlights offer a high lumen output, making them ideal for high ceiling applications. With a 40-degree beam angle, these downlights provide ample illumination in residential, hospitality and retail applications. Choose from three wattages and five color temperatures at installation to create the desired ambient experience. Available in a variety of shapes and professional finishes.
- Square Trim, Black Finish
- High Output: 1300/1600/2000 Lumens
- 16W/20W/24W Wattage Selectable (125W Replacement)
- 2700K/3000K/3500K/4000K/5000K CCT Selectable
- Dual-Dimming
- 90 CRI
- 40-Degree Beam Angle
- Aluminum Trim with Polycarbonate Lens
- FT6 Cable Included for Commercial Plenums
- NEC Compliant Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.