Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16W PL LED Light Bulb - G24q (4-Pin) Base - Frost Finish

  • Mfr # S21400

  • Zoro # G7411907


product price: $22.95
/ea

Key Features

Voltage
120V-277V
Watts
16W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21400
Zoro #
G7411907
UPC #
045923224003
Country of Origin
China

Dimensions

Length
6.44 in
Bulb Dia.
1.69 in

Details

Item
Bulb,LED,16W,PL,G24q,4-Pin Base,LED CF
Voltage
120V-277V
Watts
16W
Bulb Base Type
G24q (4-Pin)
Bulb Shape
PL
Bulb Housing
Unavailable
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
1750L
Rated Life
50000
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Standards
cULus, UL Damp Rated
Energy Star Compliant
No
Color Rendering Index
82
For Enclosed Fixtures
Yes
Wattage Equivalency
3800W HAL
Bulb Beam Angle
100 Degrees
Bulb Finish
Frost
Light Color
Warm White
Features
Lensed Lamp
Power Factor
0.9
Lamp Ballast Type
Type A
Housing Color
White
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
100 watts
UL 1993 Environmental Rating
Damp
Fluorescent Equivalent
42W
Bulb Operating Position
Horizontal

Description

Bulb,LED,16W,PL,G24q,4-Pin Base,LED CF, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.