20/14/6.5 Watt LED A21 3 Way Lamp 3000K CCT Lumens Selectable Medium Double Contact Base 120 Volt
- Mfr # S14398
- Zoro # G723653917
product price:Â
$
10.95
/ea
Key Features
Operating Temp. Range
-20C (-4F) to +40C (+104F)
Outside Dia.
2.64 in
CRI
80+
Finish
Frost
Lamp Base
Medium Double Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S14398
- Zoro #
- G723653917
- UPC #
- 45923143984
- Country of Origin
- China
Dimensions
- Outside Dia.
- 2.64 in
- Length
- 4.88 in
Details
- Operating Temp. Range
- -20C (-4F) to +40C (+104F)
- CRI
- 80+
- Finish
- Frost
- Lamp Base
- Medium Double Contact
- Damp/Wet Rating
- Damp
- Incandescent Equivalent
- 125W
- Beam Spread
- 180
- Lamp Life (Hours)
- 15000
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
- Lamp Shape
- A21
- Watts
- 20W/14W/6.5W
- ANSI Base
- E26d
- Lumens
- 2150L/1600L/625L
- Dimmable
- No
- Color Temperature
- Soft White
- CCT
- 3000K
- Color
- White
- Material
- Plastic
- Voltage
- 120V
Description
Non-dimmable S14398 A19 general purpose lamps provide dependable, everyday lighting with added flexibility. Featuring 3-way functionality, they allow users to select from three light levels when paired with a compatible 3-way socket, offering convenient control to match any setting. Offered in 3000K soft white light. Designed for 120V operation with a standard E26 medium base, these lamps are damp location rated for versatile use throughout the home or workplace.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.