24 Watt T5 LED 35K/4K/5K/65K CCT 48 Inch G5 Base Type B PET Coated Dimmable 120-347 Volt
- Mfr # S11655R1
- Zoro # G122967028
product price:Â
$
19.69
/ea
Sold in multiples of 25 for
$492.25
Key Features
Voltage
120V to 347V
Watts
24W
Dimmable
Yes
Lumens
3200L
Lamp Count
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11655R1
- Zoro #
- G122967028
- UPC #
- 045923410000
- Country of Origin
- China
- Voltage
- 120V to 347V
- Watts
- 24W
- Dimmable
- Yes
- Lumens
- 3200L
- Lamp Count
- 1
- Color
- White
- Hours Rated
- 50000
- Location Rating
- Damp
- CCT
- 3500K/4000K/5000K/6500K
- Standards
- cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
- CRI
- 80+
- Lamp Base
- Miniature Bi Pin
- Application
- Lighting
- Incandescent Equivalent
- 100W
- Lamp Shape
- T5
- Finish
- Frost
- Beam Spread
- 180
- Material
- Plastic
- Ansi Base
- G5
- Operating Temperature
- -20°C (-4°F) to +45°C (+113°F)
Dimensions
- Length
- 45.75 in
- Outside Diameter
- 0.62 in
Description
Deliver reliable performance and effortless versatility with S11655R1 LED T5 lamps designed for ballast bypass (Type B) installations. Engineered for direct-wire applications, these lamps eliminate the need for a ballast-simplifying maintenance while enhancing long-term system reliability. Select four CCT options (3500K/4000K/5000K/6500K), to tailor the ambiance from warm and inviting to crisp and energizing at installation. Constructed with PET-coated frosted glass for added durability and safety, they provide smooth, consistent illumination in offices, retail spaces, warehouses, and task areas alike. Available in 2', 3', and 4' lengths, these high-efficacy LED T5 replacements deliver powerful light, dependable performance, and up to 50,000 hours of worry-free operation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.