12/9/6 Wattage Selectable 2700K/3000K/3500K/4000K/5000K CCT Commercial LED Downlight 4 in

  • Mfr # S13510
  • Zoro # G722966995
product price: 
$
34.95
/ea

Key Features

Voltage
120V to 347V
Height
2.35 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimmable / Non-Dimmable
Dimmable
Standards
cETLus - Listed;FCC;Wet;RoHS;IP54;IC;AT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S13510
Zoro #
G722966995
UPC #
045923135101
Country of Origin
Malaysia

Dimensions

Height
2.35 in
Outside Diameter
5.04 in

Details

Lumens
1100L/900L/650L
Voltage
120V to 347V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimmable / Non-Dimmable
Dimmable
Standards
cETLus - Listed;FCC;Wet;RoHS;IP54;IC;AT
Finish
Matte White
Housing Material
Aluminum
Shade / Lens Finish
Frosted
Watts
12W/9W/6W
Bulb Base Type
Integrated
Surge Protection
Built-in surge protection - 2.5KV
Shape
Round
Application
Lighting
Lamp Included
Integrated
CRI
90+
Location Rating
Wet
Style
Utility
Color
White

Description

The SATCO NUVO Performer Series LED Recessed Downlight, S13510, delivers dependable, high-quality illumination for commercial environments. This 4-inch round downlight features wattage selectable operation (6W/9W/12W) with lumen outputs up to 1100 lumens and 90 CRI light for accurate color rendering. Providing up to 91 LPW performance, it replaces up to a 75W incandescent fixture. IC rated, airtight, and suitable for wet locations, S13510 is ENERGY STAR and Title 24 compliant. FT6 cabling and a remote driver support flexible commercial installations, while field-installable trim accessories add design versatility. A 50,000-hour rated life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.