Shop SATCO
See all product information
Create Account
30/22/16 Wattage Selectable 2700K/3000K/3500K/4000K/5000K CCT Commercial LED Downlight 8 in
- Mfr # S13512
- Zoro # G722967008
product price:Â
$
61.95
/ea
Key Features
Voltage
120V to 347V
Height
3.4 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Color
White
Watts
30W/22W/16W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S13512
- Zoro #
- G722967008
- UPC #
- 045923135125
- Country of Origin
- Malaysia
Dimensions
- Height
- 3.4 in
- Outside Diameter
- 8.66 in
Details
- Lumens
- 2500L/2000L/1500L
- Voltage
- 120V to 347V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Color
- White
- Watts
- 30W/22W/16W
- Surge Protection
- Built-in surge protection - 2.5KV
- Finish
- Matte White
- Application
- Lighting
- Bulb Base Type
- Integrated
- Standards
- cETLus - Listed;FCC;Wet;RoHS;IP54;IC;AT
- Shade / Lens Finish
- Frosted
- CRI
- 90+
- Dimmable / Non-Dimmable
- Dimmable
- Housing Material
- Aluminum
- Style
- Utility
- Location Rating
- Wet
- Shape
- Round
- Lamp Included
- Integrated
Description
The SATCO NUVO Performer Series LED Recessed Downlight, S13512, delivers dependable, high-quality illumination for commercial environments. This 8-inch round downlight features wattage selectable operation (16W/22W/30W) with lumen outputs up to 2500 lumens and 90 CRI light for accurate color rendering. Delivering up to 83 LPW efficiency, it replaces up to a 125W incandescent fixture. IC rated, airtight, and suitable for wet locations, S13512 is ENERGY STAR and Title 24 compliant. FT6 cabling and a remote driver support flexible commercial installations, while field-installable trim accessories add design versatility. A 50,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.