Shop SATCO
See all product information
Create Account
3 Watt PLS LED 27K/3K/35K/4K/5K CCT G23 Base Omni Type A/B 120-277 Volt
- Mfr # S29880
- Zoro # G523961106
product price:Â
$
12.99
/ea
Key Features
Lamp Base
G23 (2-Pin)
Hours Rated
50000
Watts
3W
Operating Temperature
-4°F to +113°F
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S29880
- Zoro #
- G523961106
- UPC #
- 045923298806
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1.3 in
- Length
- 5.3 in
Details
- Lamp Base
- G23 (2-Pin)
- Hours Rated
- 50000
- Watts
- 3W
- Operating Temperature
- -4°F to +113°F
- Voltage
- 120V to 277V
- Dimmable
- Non-Dimmable
- Incandescent Equivalent
- 9W
- Location Rating
- Damp
- CRI
- 80+
- For Use With
- Lighting
- Material
- Plastic / Aluminum
- Beam Spread
- 360°
- Ansi Base
- G23
- Lumens
- 410L
- CCT
- 2700K/3000K/3500K/4000K/5000K
- Lamp Count
- 1
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Color
- White
- Lamp Shape
- PLS
- Standards
- cULus - Certified;FCC;Damp;RoHS;NSF;IP20
Description
Upgrade compact fluorescent lighting with versatile S29880 LED PLS lamps designed for seamless performance and flexibility. Available in 3W with a G23 base these efficient CFL replacements feature dual mode Type A+B operation, allowing use with existing ballasts or in ballast bypass applications. CCT selectable options provide customizable lighting to suit any environment, while 120V-277V range voltage ensures compatibility across a wide variety of installations. Ideal for both retrofit and new projects, these lamps deliver reliable, energy-saving illumination with modern convenience.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.