Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5 Watt MR16 LED Floodlight 2700K CCT GU10 Base 120 Volt

  • Mfr # S12371

  • Zoro # G415845392


product price: $7.99
/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Bi Pin GU10
Bulb Shape
MR16
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12371
Zoro #
G415845392
UPC #
45923123719
Country of Origin
China

Dimensions

Length
2.05 in
Bulb Dia.
1.97 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Bi Pin GU10
Bulb Shape
MR16
Bulb Housing
Glass
Color Temperature
Warm White; 2700K
Dimmable
Yes
Lumens
500L
Rated Life
25000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Beam Angle
36°
Color Rendering Index
90+
Bulb Finish
Clear
Standards
cULus - Listed;FCC;Damp;RoHS;IP20
Wattage Equivalency
50 watts
Light Color
Warm White
Indoor/Outdoor Usage
Indoor
Incandescent Wattage Equivalency
50W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
For Use With
Lighting
Application
Lighting
Material
Glass
Location Rating
Damp
Color
Clear
ANSI Base
GU10
Operating Temperature
-25C (-13F) to +45C (+113F)

Description

SATCO MR16 lamps are available with GU5.3 and GU10 bases, for versatile lighting solutions in 12V and 120V applications. These lamps are offered in a wide range of color temperatures, from a warm 2700K, to a bright 6500K, and provide high color accuracy with a 90 CRI rating. Dimmable for customizable lighting, they are also damp location rated, and suitable for use in enclosed fixtures. Perfect for a variety of residential and commercial applications, SATCO MR16 lamps combine efficiency, durability, and high-quality lighting.


  • 30-Degree Beam Angle
  • GU10 Base
  • 120V
  • 2700K
  • 500 Lumens
  • 5.5W
  • 50W Halogen Replacement
  • Glass Construction
  • Dimmable Down to 20%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.