Shop SATCO
See all product information
Create Account
5.5 Watt PLC LED 27K/3K/35K/4K CCT GX23 Base Omni Type A/B 120-277 Volt
- Mfr # S29882
- Zoro # G623961105
product price:Â
$
16.29
/ea
Key Features
Outside Diameter
1.4 in
Color
White
Length
5 in
Lamp Shape
PLC
Dimmable
Non-Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S29882
- Zoro #
- G623961105
- UPC #
- 045923298820
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1.4 in
- Length
- 5 in
Details
- Color
- White
- Lamp Shape
- PLC
- Dimmable
- Non-Dimmable
- Lumens
- 800L
- Lamp Count
- 1
- CRI
- 80+
- Material
- Plastic / Aluminum
- Voltage
- 120V to 277V
- Operating Temperature
- -4°F to +113°F
- CCT
- 2700K/3000K/3500K/4000K
- Location Rating
- Damp
- Watts
- 5.5W
- Lamp Base
- GX23 (2-Pin)
- Incandescent Equivalent
- 13W
- For Use With
- Lighting
- Standards
- cULus - Certified;FCC;Damp;RoHS;NSF;IP20
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K
- Hours Rated
- 50000
- Beam Spread
- 360°
- Ansi Base
- GX23
Description
Upgrade existing CFL installations with versatile omnidirectional S29882 LED PLC lamps designed for performance and flexibility. Available in 5.5W with GX23 base, these energy-efficient replacements offer seamless compatibility with a wide range of fixtures. Dual-mode Type A+B operation allows use with existing ballasts or in ballast bypass applications, simplifying upgrades and reducing installation time. Featuring four selectable CCT options and a broad 120V-277V voltage range, these lamps deliver adaptable, reliable lighting for diverse commercial environments.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.