5.5W, 2GX7 Base, 27K/30K/35K/40K CCT Selectable, Frost Finish, Ballast Bypass, 120-277V

  • Mfr # S11556

  • Zoro # G015499797


product price:  $8.19
/ea

Key Features

Voltage
120V-277V
Watts
5.5W
Bulb Base Type
2GX7 (4-Pin)
Bulb Shape
PL
Bulb Housing
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11556
Zoro #
G015499797
UPC #
45923115561
Country of Origin
China

Dimensions

Length
6.51 in
Bulb Dia.
1.26 in

Details

Voltage
120V-277V
Watts
5.5W
Bulb Base Type
2GX7 (4-Pin)
Bulb Shape
PL
Bulb Housing
Polycarbonate (PC)
Color Temperature
2700K/3000K/3500K/4000K
Dimmable
Non-Dimmable
Lumens
600L/620L/630L/650L
Rated Life
50000
Light Technology
LED
Light Color
Frost
Bulb Operating Temp. Range
-4°F to +113°F
Wattage Equivalency
13W
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor
Standards
cULus - Classified;FCC;Damp;RoHS
Bulb Finish
Frosted
Bulb Beam Angle
120 Degrees
Series
ColorQuick
For Use With
Lighting
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp

Description

The SATCO NUVO S11556 4.5W Type B LED lamp provides an efficient replacement for 5W, 7W, and 9W CFL lamps with a G23 base. With its ballast bypass design, this lamp connects directly to the electrical system, eliminating the need for a traditional ballast. Featuring 5 CCT selectable technology, it delivers customizable color temperatures ranging from 2700K to 5000K, making it suitable for a variety of lighting needs. Its durable design and reduced energy consumption make it a sustainable choice for both residential and commercial spaces.


  • • 4 CCT Selectable
  • • Type B Ballast Bypass
  • • 120 Degree Beam Spread
  • • 2GX7 Lamp Base
  • • Damp Location Rated
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.