5.5W LED A15 Appliance Bulb, E26 Base, 3000K
- Mfr # S13102
- Zoro # G123397367
product price:Â
$
20.89
/ea
Key Features
Base Type
E26 Medium
Color Temperature
5000 K
Rated Life
25,000 hr
Color Rendering Index
80
Type
Non-Dimmable, Type A, High Efficiency, Hi-Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S13102
- Zoro #
- G123397367
- UPC #
- 45923131028
- Country of Origin
- China
Dimensions
- Length
- 6.28 in
- Diameter
- 3.22
Details
- Base Type
- E26 Medium
- Color Temperature
- 5000 K
- Rated Life
- 25,000 hr
- Color Rendering Index
- 80
- Type
- Non-Dimmable, Type A, High Efficiency, Hi-Pro
- Shape Designation
- A23
- Glass Finish
- Frosted
- Item
- LED LA
- Watts
- 25 W
- Voltage
- 100 to 277 VAC 50/60 Hertz
- Lumens
- 3,525 lm
Description
25 Watt LED A23 Hi-Pro; 5000K; Medium base; 120-277 Volt.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.