Shop SATCO
See all product information
Create Account
7 Watt PLC LED 27K/3K/35K/4K CCT G24q Base Omni Type A/B 120-277 Volt
- Mfr # S29884
- Zoro # G523961090
product price:Â
$
17.95
/ea
Key Features
Outside Diameter
1.4 in
Voltage
120V to 277V
Standards
cULus - Certified;FCC;Damp;RoHS;NSF;IP20
Watts
7W
Incandescent Equivalent
18W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S29884
- Zoro #
- G523961090
- UPC #
- 045923298844
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1.4 in
- Length
- 5.7 in
Details
- Voltage
- 120V to 277V
- Standards
- cULus - Certified;FCC;Damp;RoHS;NSF;IP20
- Watts
- 7W
- Incandescent Equivalent
- 18W
- Lamp Base
- G24q (4-Pin)
- Color
- White
- Lamp Shape
- PLC
- Location Rating
- Damp
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K
- CCT
- 2700K/3000K/3500K/4000K
- Ansi Base
- G24q
- Lumens
- 900L
- Lamp Count
- 1
- CRI
- 80+
- For Use With
- Lighting
- Hours Rated
- 50000
- Material
- Plastic / Aluminum
- Dimmable
- Yes-Dimmable
- Operating Temperature
- -4°F to +113°F
- Beam Spread
- 360°
Description
Upgrade existing CFL installations with versatile omnidirectional S29884 LED PLC lamps designed for performance and flexibility. Available in 7W with G24q base, these energy-efficient replacements offer seamless compatibility with a wide range of fixtures. Dual-mode Type A+B operation allows use with existing ballasts or in ballast bypass applications, simplifying upgrades and reducing installation time. Featuring four selectable CCT options and a broad 120V-277V voltage range, these lamps deliver adaptable, reliable lighting for diverse commercial environments.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.