
70W Coated ED17 Medium Metal Halide High-Intensity Light Bulb
Mfr # S4857
Zoro # G521888054
product price: $34.99
/eaKey Features
Max. Overall Bulb Length
5-7/16
Bulb Shape
ED17
Watts
70 W
Bulb Base Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4857
Zoro #
G521888054
UPC #
45923048579
Country of Origin
China
Dimensions
Max. Overall Bulb Length
5-7/16
Details
Bulb Shape
ED17
Watts
70 W
Bulb Base Type
Medium
Description
ED17 medium base metal halide HID (high-intensity discharge) light bulb. Metal halide bulbs improve both lumen and color performance and are used in commercial and industrial applications where better color rendering is critical. Features high efficiency with a pulse start and uniform light distribution. Can be used indoors or outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.