90-2312 10 Ft. Heavy Duty Cord Set 18/3 SJT -105-#176;C, Clear Silver
- Mfr # 90/2312
- Zoro # G508624477
product price:Â
$
47.99
/ea
Key Features
Color
Clear Silver
Watts
1250W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90/2312
- Zoro #
- G508624477
- UPC #
- 45923923128
- Country of Origin
- China
- Color
- Clear Silver
- Watts
- 1250W
Description
10 ft. Heavy duty cord set 18/3 sjt -105-#176;c, clear silver 3 prong molded plug stripped - slit 6ft. Black - 100 ctn
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.