90-2320 8 Ft. Flat Plug Cord Set 18/2 SPT-2-105-#176;C, Clear Gold
- Mfr # 90/2320
- Zoro # G008624472
product price:Â
$
16.55
/ea
Key Features
Standards
cULus - Listed
Color
Clear Gold
Watts
1250W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90/2320
- Zoro #
- G008624472
- UPC #
- 45923923203
- Country of Origin
- China
- Standards
- cULus - Listed
- Color
- Clear Gold
- Watts
- 1250W
Description
8 ft. Flat plug cord set 18/2 spt-2-105-#176;c, clear gold molded plug - tinned tips - 3/4-in. Strip with, 2-in. Slit 36-in. Hank, 200 ctn. 8 ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.