Zoro Homepage

9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish

  • Mfr # S8535

  • Zoro # G0969159


product price: $10.99
/ea

Key Features

Voltage
120V-277V
Watts
9W
Bulb Shape
PL
Bulb Housing
Unavailable
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8535
Zoro #
G0969159
UPC #
045923085352
Country of Origin
China

Dimensions

Length
4.69 in
Bulb Dia.
1.91 in

Details

Item
Bulb,LED,9W,PL,G24d,2-Pin,Base,LED CFL
Voltage
120V-277V
Watts
9W
Bulb Base Type
G24d (2-Pin)
Bulb Shape
PL
Bulb Housing
Unavailable
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
900L
Rated Life
50000
Light Technology
LED
Energy Star Compliant
No
Bulb Finish
Frost
Color Rendering Index
82
Bulb Beam Angle
120 Degrees
Standards
cULus - Classified; cULus - Certified; Damp Rating
Wattage Equivalency
3800W HAL
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Fluorescent Equivalent
18W/26W

Description

Bulb,LED,9W,PL,G24d,2-Pin,Base,LED CFL, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.