Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 4W, G25, Medium, 120V, White, 40K

  • Mfr # S28618

  • Zoro # G6504426


product price: $10.25
/ea

Key Features

Voltage
120 volts
Watts
4 watts
Bulb Shape
G25
Bulb Housing
Plastic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28618
Zoro #
G6504426
UPC #
45923286186
Country of Origin
China

Dimensions

Length
4.25 in.

Details

Voltage
120 volts
Watts
4 watts
Bulb Shape
G25
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Yes
Lumens
360 lumens
Rated Life
25000 hours
Light Technology
LED
Bulb Finish
White
Bulb Beam Angle
170
For Enclosed Fixtures
Yes
Color Rendering Index
90+
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts

Description

4 Watt - LED G25 Lamp - 4000K - Medium Base - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.