Combination Green Exit Sign/Emergency Light Singe/Dual Face 120/277 Volts Remote Compatible White Fi
- Mfr # 67/125
- Zoro # G324965020
product price:Â
$
72.99
/ea
Key Features
Includes
Mounting hardware and accessories
Width
19 in
Housing Color
White
Voltage
120-277 V
Height
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/125
- Zoro #
- G324965020
- UPC #
- 045923670275
- Country of Origin
- China
- Includes
- Mounting hardware and accessories
- Housing Color
- White
- Voltage
- 120-277 V
- Sign Material
- Thermo Plastic
- Standards
- cULus - Certified, FCC, Damp, RoHS
- Fixture Wattage
- 3.5 W
Dimensions
- Width
- 19 in
- Height
- 7.25 in
Description
Keep your building safe and secure with the SATCO NUVO LED Exit and Emergency Light Combo 67-125. With single or double face options in green lettering, knockout chevron directional arrows and integrated emergency lights, this combo is customizable to fit your needs. Two adjustable light heads provide ample lighting for any emergency, and the ceiling or wall mounting options make installation easy. The SVA flame retardant ABS housing ensures durability, while a 90-minute battery backup run time guarantees reliable emergency lighting. Meeting UL and OSHA requirements, you can trust the SATCO NUVO LED Exit and Emergency Light Combo to keep your building up to code. Combination Green Exit Sign/Emergency Light Singe/Dual Face 120/277 Volts Remote Compatible White Finish
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.