Shop SATCO
See all product information
Create Account
Edge Lit Exit Sign Chicago Approved White Housing 120-277V 90 min Backup Double Face Surface Mountin
- Mfr # 67/341
- Zoro # G624998452
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
LiFePO4
Operating Temp. Range
=+41° F to +113° F
Sign Material
Steel
Includes
Canopy Kit
Height
11.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/341
- Zoro #
- G624998452
- UPC #
- 045923415746
- Country of Origin
- China
- Battery Chemistry
- LiFePO4
- Operating Temp. Range
- =+41° F to +113° F
- Sign Material
- Steel
- Includes
- Canopy Kit
- Sign Background Color
- White
- Mounting
- Surface, Side and Ceiling Mounting
- Standards
- cULus - Listed; FCC; Damp; RoHS; IP40
- Voltage
- 120V-277V
- Sign Shape
- Rectangle
- Lighting Technology
- Integrated LED
- Fixture Wattage
- 4W
Dimensions
- Height
- 11.54 in
- Width
- 14.06 in
Description
SATCO NUVO's 67-341 Chicago Approved LED Edge-Lit Exit Sign combines a sleek, modern appearance with dependable emergency performance for Chicago code-compliant installations. This double face model features edge-lit acrylic panels with bold red 6-inch EXIT lettering, a durable white steel housing, and universal mounting for wall, ceiling, or end installations. Integrated battery backup provides 90 minutes of emergency illumination during power outages, while the push-to-test button and AC power indicator simplify routine maintenance. Designed for 120-277V operation, UL 924 certified, and damp location rated, the 67-341 delivers reliable exit marking from multiple viewing directions in commercial, institutional, and public spaces. Optional Single and Double Face directional arrow panel kits are sold separately. Edge Lit Exit Sign Chicago Approved White Housing 120-277V 90 min Backup Double Face Surface Mounting
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.