Shop SATCO
See all product information
Create Account
Exit Sign Chicago Approved White Housing 120-277V 90 min Battery Backup Single Face Surface Mounting
- Mfr # 67/300
- Zoro # G324998448
product price:Â
$
87.99
/ea
Key Features
Sign Material
Steel
Fixture Wattage
4W
Battery Chemistry
LiFePO4
Width
12.13 in
Standards
cULus - Listed; FCC; Damp; RoHS; IP40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/300
- Zoro #
- G324998448
- UPC #
- 045923415685
- Country of Origin
- China
- Sign Material
- Steel
- Fixture Wattage
- 4W
- Battery Chemistry
- LiFePO4
- Standards
- cULus - Listed; FCC; Damp; RoHS; IP40
- Voltage
- 120V-277V
- Sign Shape
- Rectangle
- Lighting Technology
- Integrated LED
- Mounting
- Wall, Side or Ceiling Mounting
- Operating Temp. Range
- =+41° F to +113° F
- Includes
- Canopy Kit
- Sign Background Color
- White
Dimensions
- Width
- 12.13 in
- Height
- 9.13 in
Description
SATCO NUVO's 67-300 Chicago Approved LED Exit Sign provides dependable emergency egress illumination with a clean, professional appearance. This 4W model features a premium frosted glass face with bold red 6-inch EXIT lettering, durable steel construction, and universal mounting for wall, ceiling, or end installations. An integrated emergency battery backup provides 90 minutes of illumination during power outages, with a push-to-test button and AC power indicator for reliable operation. UL 924 certified and designed to meet Chicago code requirements, the sign is rated for damp locations and offers dependable performance when it matters most. Optional Single and Double Face directional arrow panel kits are sold separately.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.